Beli Bor Cobalt 8 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- KRISBOW Straight Shank Twist Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:HSS Twist Drill Cobalt 1.00mm
- SwissTech Straight Shank Heavy Duty Drill Cobalt (Mata Bor Lurus)Deskripsi:Series 1020 HSS-Co Heavy Duty Straight Shank Jobber Drills Metric The addition of up to 8% cobalt allows higher speeds to be used without reducing the life of the tool, increasing productivity. 28 degrees helix and 135 degrees point. Manufactured to DIN 338 RN. Point to DIN 1412C.atribut:
- Number of Flutes: 2
- Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)Deskripsi:HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degrees. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.atribut:
- Material: Cobalt High Speed Steel
- Shank Diameter Tolerance: f11
- Drill Diameter Tolerance: h8
- Point Angle: 135 Degrees
- Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus)Deskripsi:HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degree. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.atribut:
- Material: Cobalt High Speed Steel
- Ishihashi Seiko Straight Shank Cobalt Masamune Drill HSCO-M42 PCOD Series (Mata Bor Lurus)Deskripsi:-As high cobalt-based high-speed steel(HSCO-M42)is used as the base material, it is suitable for working with stainless steel and difficult-to-cut materials.-A drill with a sharpness that can cut into difficult-to-cut materials such as stainless steel.-Work material: Stainless steel, difficult-to-cut material, alloy steel, standard steel, soft steel.
- SwissTech Straight Shank Heavy Duty Drill Cobalt TiN Coated (Mata Bor Lurus)Deskripsi:Series 1033 HSS-Co Heavy Duty Straight Shank Jobber Drills TiN Coated - Metric Heavy-duty drill used to drill steels with a tensile strength up to 1,400 N/mm2. Stainless steels, heat and acid resistant steels and phosphor bronze. TiN coating provides longer tool life. Point angle: 135°. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Manufactured to DIN 338 RN.atribut:
- Number of Flutes: 2
- Flute Construction: Ground Flute
- SwissTech Straight Shank Heavy Duty Drill Cobalt Long Series (Mata Bor Lurus)Deskripsi:Series 4000 HSS-Co Parabolic Flute Straight Shank Long Series Drill TiN Coated - Metric Parabolic flute form drill with high resistance to non-alloyed and alloyed steels. Chipbreaking point performs well on long chipping materials with a tensile strength up to 1,300 N/mm2. Drills up to 5 x diameter. TiN coating provides longer tool life. Point angle 130 degree. Helix angle: high. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Manufacturing standard: DIN 340.atribut:
- Finish/Coating: Uncoated
- Coolant Delivery: External
- Web Thickness: Strengthened
- BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)Deskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- monotaro Straight Shank Drill Cobalt for SS (Mata Bor Lurus)Deskripsi:It is suitable for drilling of general steel from stainless steel. (Workpiece) Stainless steel, carbon steel, alloy steel, general steelatribut:
- Material: HSSCo8
- Ishihashi Seiko Hexagonal Shank Cobalt Masamune Drill (Mata Bor Heksagonal)atribut:
- Shank Diameter (mm): 6.35
- Ishihashi Seiko Set Mata Bor Cobalt Masamune (Drill Bit Set)Deskripsi:-A drill set with a sharpness that can cut into difficult-to-cut materials such as stainless steel, titanium alloy and hard steel.-Work Material: Standard Steel, Stainless Steel
- BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- RYU Straight Shank Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- 5X More Sharper- 5X More Stronger- Standard DIN 338- 135 Point Sharpe
- ALPEN Dowel Drill HSS Cobaltatribut:
- Compatible Model: Electric Drill
- TOP Hexagonal Shank Drill Cobalt (Mata Bor Heksagonal)atribut:
- Shank Diameter (mm): 6.35
- TRUSCO Set Mata Bor Heksagonal Cobalt (Drill Bit Set)Deskripsi:-Possible to attach to the impact screwdriver with one touch.-Since the blade edge is X thinning processed, it is difficult to slip and accurate drilling work can be done.-Work Material: Stainless Steel, Standard Steel Materialatribut:
- Shank Diameter: 6.35mm
- Purpose of Use: Work Material: Stainless Steel, Standard Steel Material
- TRUSCO Step Drill Nice Mighty (Cobalt High Speed Steel) (Mata Bor Pagoda)atribut:
- Accessories: Cutting Oil
- Material: SKH-55 (Cobalt HSS)
- Number of Steps: 5
- Work Material: Iron plate, copper plate (up to 2mm), aluminum board, wood, resin (3 - up to 4mm) stainless steel plate (up to 1mm)
- Surface Processing: Blackening
- Stage Width (mm): 4
- Drilling Dimensions (mm): 4/6/8/10/12
- Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
- Shaft Diameter (mm): 6.35 (hexagonal axis)
- DORMER HSS-E Jobber Drill Bronze CobaltDeskripsi:For creating holes on a surface.atribut:
- Material: HSS-E (High Speed Cobalt)
Daftar Harga Bor Cobalt 8 Terbaru November 2026
| BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus) | Rp39.900 |
| KRISBOW Straight Shank Twist Drill HSS Cobalt (Mata Bor Lurus) | Rp16.900 |
| SwissTech Straight Shank Heavy Duty Drill Cobalt (Mata Bor Lurus) | Rp44.900 |
| Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus) | Rp30.900 |
| Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus) | Rp22.900 |
| Ishihashi Seiko Straight Shank Cobalt Masamune Drill HSCO-M42 PCOD Series (Mata Bor Lurus) | Rp64.900 |
| SwissTech Straight Shank Heavy Duty Drill Cobalt TiN Coated (Mata Bor Lurus) | Rp75.900 |
| SwissTech Straight Shank Heavy Duty Drill Cobalt Long Series (Mata Bor Lurus) | Rp68.900 |
| BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus) | Rp20.900 |
| FUJIYAMA Straight Shank Drill Cobalt (Mata Bor Lurus) | Rp4.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/2hP101003089-2.jpg)
/ovP104571895-11.jpg)
/64P102131220-7.jpg)
/9oP102206348-11.jpg)
/gbP102205587-6.jpg)
/P102755314-1.jpg)
/5xP102131213-7.jpg)
/6lP102131237-6.jpg)
/27P101003079-4.jpg)
/eyP104719538-2.jpg)
/pwP101569932-12.jpg)
/kmP105258742-1.jpg)
/P102340015-1.jpg)
/36P101003114-4.jpg)
/P102174333-1.jpg)

/kdP105258733-1.jpg)
/P102711295-2.jpg)
%20(Mata%20Bor%20Pagoda)/P102010822-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)